Shop All Strain Relief Connector
Lapp
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Spi
Mfr # S2313
Zoro # G2097064
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color black
- Thread Type/Size PG 13
- Thread type PG
- Clamping Range - MAX (in) 0.472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # S2313
- Zoro # G2097064
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Thread Type/Size | PG 13 |
Details
Material | Plastic |
Color | black |
Thread type | PG |
Clamping Range - MAX (in) | 0.472 |
Operating Temperature Range #1 | -20°C to +80°C |
Clamping Range - MIN (mm) | 6 |
Clamping Range - MAX (mm) | 12 |
Materials of Construction #3 | CR |
IP Protection Rating #1 | 70 PSI |
Operating Condition #1 for Temperature Range | Temp Range |
IP Protection Rating #2 | IP68, 5 bar |
Clamping Range - MIN (in) | 0.236 |
Component Material #3 | Bushing |
Materials of Construction #1 | Polyamide |
Component Material #1 | Body |
Materials of Construction #2 | CR |
Component Material #2 | Bushing |
Armored/Unarmored | For Use With Unarmored Cable |
Description
Non-Metallic Strain Relief Cable Glands; Liquid Tight, Non-Metallic Spiral Strain Relief Cable Gland in NPT, PG & Metric Threads
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1/4" NPT, .125-.188 (RSR-0003)
- Lapp Strain Relief Connector