Shop All Communication Cables
Lapp
ÖLFLEX CLASSIC 110 Power and Control Cable, 16 AWG, 12 Conductors, 500V, P
Mfr # 1119312
Zoro # G8752586
product price: $4,557.99
/ea
Free Shipping & Returns
$4,557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Standards CE
- Material Bare Copper
- Temperature Rating 70 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # 1119312
- Zoro # G8752586
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 16 AWG |
Details
Color | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | CE |
Material | Bare Copper |
Temperature Rating | 70 Degrees Centigrade |
Product Type | Flex Cont |
Voltage Range | 500V |
Stranding | 30 Strands in Each Conductor |
Type | Stranded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 12 Conductor |
Screen/Shield | Unshielded |
Earth/Ground Wires | Yes |
Description
ÖLFLEX CLASSIC 110 Power and Control Cable, 16 AWG, 12 Conductors, 500V, PVC, Gray
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S506-6.3-R)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- Lapp Communication Cables