Shop All Power Cables
Lapp Group
8-4C 72 STR BC PVC/NYL+TIN BRD, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 600804CY
Zoro # G1351516
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,516.99
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material Thermoplastic polymer
- Jacket Color Gray
- Wire Size 8 AWG
- Number of Conductors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 600804CY
- Zoro # G1351516
- Country of Origin Unknown
- Category Power Cables
Dimensions
Wire Size | 8 AWG |
Details
Voltage | 600V |
Jacket Material | Thermoplastic polymer |
Jacket Color | Gray |
Number of Conductors | 4 |
Standards | UL/CSA/CE |
Temp. Range | -40 to 105°C |
Color | Gray (Slate) |
Description/Special Features | Class 5 Fine Wire; Ground Connector; Shielded Cable |
Material | Bare Copper |
Type | Finely Stranded |
Shield Type | Braid |
Stranding | 168 Strands in Each Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 90 Degrees Centigrade |
Insulation Material | Pvc-Polyvinyl Chloride |
Conductor Count | 4 Conductor |
Product Type | Flex Cont |
Screen/Shield | Shielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel (KTIXD73341)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3A, 250V AC, Non-Indicating (FNM-3)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1004-50)
- AC WORKS 15FT 14/3 15A Medical Grade Power Cord with Locking Right Angle IEC C13 (MD15ARC13-180AL)
- AGILUX 3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2 (ACS003-02)
- PROCOMM 3 Wire, 3 Pin HD Standard Power Cord (JBCDPC3)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- QUINCY LAB Cord and Plug, 6 ft., 115V, 230V, Model 10 (101-1603)
- Lapp Group Power Cables