Shop All Cable Support Grips
Lapp Group
3/8" STRAIGHT CORD GRIP, .138" MIN O.D. .315" MAX O.D., NON-METALLIC
Mfr # S2138
Zoro # G5734243
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Operating Temperature Range #1 -40°C to +100°C
- Operating Condition #1 for Temperature Range static
- Thread Type NPT
- IP Protection Rating #2 NEMA 1, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp Group
- MFR # S2138
- Zoro # G5734243
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Thread Type/Size | NPT 3/8" |
Details
Color | black |
Operating Temperature Range #1 | -40°C to +100°C |
Operating Condition #1 for Temperature Range | static |
Thread Type | NPT |
IP Protection Rating #2 | NEMA 1, 12 |
Materials of Construction #2 | CR |
IP Protection Rating #1 | 70 PSI |
Component Material #1 | Body |
Component Material #3 | Bushing |
Clamping Range - MAX (in) | 0.315 |
Materials of Construction #1 | Polyamide |
Materials of Construction #3 | CR |
Clamping Range - MIN (mm) | 3.5 |
Clamping Range - MIN (in) | 0.138 |
Clamping Range - MAX (mm) | 8 |
Operating Condition #2 for Temperature Range | dynamic |
Operating Temperature Range #2 | -20°C to +80°C |
Component Material #2 | Bushing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- Lapp Group Cable Support Grips