Shop All Electrical Wire & Cable
Lapp Group
22-3C TC PVC/PVC 105C 300V, UNITRONIC, 1000FT
Mfr # 2FL-2203O
Zoro # G5695786
Sold in multiples of 25 for $23,874.75
Free Shipping & Returns
$23,874.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- NEC Rating NEC CMG
- Plenum General Purpose
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 2FL-2203O
- Zoro # G5695786
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
NEC Rating | NEC CMG |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 3 Conductors |
Screen/Shield | No |
Temperature Rating | 105 Degrees Centigrade |
Material | Tinned Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 4-in 18-lb, Natural, 1000 Standard Nylon Tie (220103)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2003-100)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- ROMEX 450 Ft. 14/2 Solid White NMW/G Electrical Wire (28827472)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- Lapp Group Electrical Wire & Cable