Shop All Thermocouple Wire
Lapp Group
20-4C STR TNC PVC/PVC JKT GRY, 300V 105C PLTC-ER ITC-ER CSA, 1000FT
Mfr # 302004
Zoro # G1430442
product price: $1,772.99
/ea
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Gray
- Number of Conductors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp Group
- MFR # 302004
- Zoro # G1430442
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Gray |
Number of Conductors | 4 |
Standards | UL/CSA/CE |
Ambient Temp. Limits | -25°C to +105°C |
Material | Tinned or Coated Copper |
Conductor Material | Finely Stranded Tinned Copper |
Screen/Shield | Unshielded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Type | Finely Stranded |
Conductor Count | 4 Conductor |
Voltage Range | 300V OR 300/500V |
Product Type | Unitronic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0560A)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- Lapp Group Thermocouple Wire