Shop All Power Cables
Lapp Group
18-50C 19 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601850
Zoro # G1352356
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,332.99
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material Thermoplastic polymer
- Jacket Color Gray
- Wire Size 18 AWG
- Number of Conductors 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 601850
- Zoro # G1352356
- Country of Origin Unknown
- Category Power Cables
Dimensions
Wire Size | 18 AWG |
Details
Voltage | 600V |
Jacket Material | Thermoplastic polymer |
Jacket Color | Gray |
Number of Conductors | 50 |
Material | Bare Copper |
Description/Special Features | Class 5 Fine Wire; Ground Connector |
Type | Stranded |
Temp. Range | -40 to 105°C |
Standards | UL/CSA/CE |
Color | Gray (Slate) |
Conductor Count | 50 Conductor |
Product Type | Flex Cont |
Stranding | 19 Strands in Each Conductor |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Insulation Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- KILLARK Tumbler Switch, 120/277VAC (FXS-51C)
- SURTEK Corrugated Pipe for Cable 34 X 50M (136851)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 13A (20PX07ID)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- MAKITA AC Power Cord (GM00002124)
- Lapp Group Power Cables