Shop All Communication Cables
Lapp Group
16-5C BC PVC/PVC SHLD 90C, 600V UL2587 CSA AWM II A/B FT1, 1000FT
Mfr # 601605CY
Zoro # G2845684
product price: $2,444.99
/ea
Sold in multiples of 25 for $61,124.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$61,124.75
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Jacket Material Thermoplastic polymer
- Color Gray (Slate)
- Insulation Material Specially formulated PVC
- Standards UL/CSA/CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp Group
- MFR # 601605CY
- Zoro # G2845684
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Minimum Bend Radius | 6 x cable diameter |
Bend Radius Installation Type | for stationary use |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24308)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0910G7)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- Lapp Group Communication Cables