Shop All Power Cables
Lapp Group
16-3C 30STR BC PVC/NYL+TIN BRD, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601603CY
Zoro # G1352094
Free Shipping & Returns
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material Thermoplastic polymer
- Jacket Color Gray
- Wire Size 16 AWG
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 601603CY
- Zoro # G1352094
- Country of Origin Unknown
- Category Power Cables
Dimensions
Wire Size | 16 AWG |
Details
Voltage | 600V |
Jacket Material | Thermoplastic polymer |
Jacket Color | Gray |
Number of Conductors | 3 |
Standards | UL/CSA/CE |
Material | Bare Copper |
Description/Special Features | Class 5 Fine Wire; Ground Connector; Shielded Cable |
Color | Gray (Slate) |
Type | Finely Stranded |
Temp. Range | -40 to 105°C |
Stranding | 28 Strands in Each Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 3 Conductor |
Screen/Shield | Shielded |
Temperature Rating | 90 Degrees Centigrade |
Product Type | Flex Cont |
Shield Type | Braid |
Insulation Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F42203)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- HPE ISS BTO 32GB 2Rx4 PC4-2933Y-R Smar, P00924B21 (P00924-B21)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1202-500)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- Lapp Group Power Cables