Shop All Electrical Wire & Cable
Lapp Group
16 30STR BC PVC, GRN/YEL H07V-K, 1000FT
Mfr # O4520001
Zoro # G5737068
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green With A Yellow Stripe
- Jacket Material Pvc-Polyvinyl Chloride
- Insulation Material Pvc-Polyvinyl Chloride
- Material Bare Copper
- Shielded Not Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # O4520001
- Zoro # G5737068
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Green With A Yellow Stripe |
Jacket Material | Pvc-Polyvinyl Chloride |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Bare Copper |
Shielded | Not Shielded |
Voltage Rating | 750 Volts AC or DC |
Product Type | H07V-K |
Gauge (Awg) | 16 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Conductor Stranding | 30 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- WEG Junction Box (TBX-E250/280)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Blk, 100ft. (251400-100)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 10 ft Length (CMG2204-10)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02763)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14783502)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Brown, 100 ft Length (22UL1007TPCBRO100)
- Lapp Group Electrical Wire & Cable