Shop All Communication Cables
Lapp Group
16-12C PVC/PVC 600V -5 TO 90C, UL/CSA 85% CU BRD SHD FLEX 8X, 1000FT
Mfr # 601612CY
Zoro # G2845806
product price: $6,086.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,086.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Standards UL/CSA/CE
- Insulation Material Pvc-Polyvinyl Chloride
- Temperature Rating 90 Degrees Centigrade
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp Group
- MFR # 601612CY
- Zoro # G2845806
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 16 AWG |
Details
Color | Gray (Slate) |
Standards | UL/CSA/CE |
Insulation Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Screen/Shield | Shielded |
Stranding | 28 Strands in Each Conductor |
Type | Finely Stranded |
Product Type | Flex Cont |
Material | Bare Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 12 Conductor |
Shield Type | Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 3, Rated for 90 Amp (BEB9998SL7)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM010)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- Lapp Group Communication Cables