Shop All Power Cables
Lapp Group
14-4C TYPE TC-ER STR BC, PVC/NYL PVC JKT FT4, 1000FT
Mfr # 221404
Zoro # G1352042
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material Thermoplastic polymer
- Jacket Color Black
- Wire Size 14 AWG
- Number of Conductors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 221404
- Zoro # G1352042
- Country of Origin Unknown
- Category Power Cables
Dimensions
Wire Size | 14 AWG |
Details
Voltage | 600V |
Jacket Material | Thermoplastic polymer |
Jacket Color | Black |
Number of Conductors | 4 |
Description/Special Features | Class 5 Fine Wire; Ground Connector |
Standards | UL/CSA TC |
Material | Bare Copper |
Type | Finely Stranded |
Temp. Range | -25 to 90°C |
Product Type | Trayflexii |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Tpe-Thermoplastic Elastomer |
Stranding | 46 Strands in Each Conductor |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Conductor Count | 4 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1500lb Load (PSF16C)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - White (HS374-WH)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- UNIRISE USA 10Ft Black C13-C14 Pdu/ Server Ultra Flexible Power Cord, Svt, 10Amp, (PWRC13C1410FBLK)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- POLYCORD Polycord PC12-BLACK Poly-Cords 12 in., Black (PC12-BLACK)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1202-500)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- Lapp Group Power Cables