Shop All Electrical Wire & Cable
Lapp Group
14-4C STR SOOW&H07RN-F RBR/NEO, EURO CC/BLK JKT 600V 90C UL &, 1000FT
Mfr # 321404
Zoro # G1350922
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,615.99
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Jacket Color Black
- Jacket Material Neoprene
- Voltage 750V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 321404
- Zoro # G1350922
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Min. Bend Radius | 7.5 x O.D. |
Details
Number of Conductors | 4 |
Jacket Color | Black |
Jacket Material | Neoprene |
Voltage | 750V |
Insulated / Uninsulated | Insulated |
Temp. Rating | -40 to 90°C |
Insulation Material | Rubber |
Wire Material | Bare Copper |
Product Type | 450/750V H07Rn-F Flexible Cables |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Conductor Count | 4 Conductor |
Screen/Shield | Unshielded |
Earth/Ground Wires | Yes |
Temperature Rating | 60 Degrees Centigrade |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- GE Thermal Unit, 14.80A (CR123H171B)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- ASCENT 12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1233N4B-0909AR2A2)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- PACER GROUP Pacer Orange 16 AWG Primary Wire, 100' (WUL16OR-100)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 5.0 Lbs, 6400' Length, 0.0168" Diameter, Red (26SNS)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 4 oz, 3193' Length, 0.0055" Diameter, Natural (36SNSP.25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBRO25)
- Lapp Group Electrical Wire & Cable