Shop All Power Cables
Lapp Group
14-18C 50 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601418
Zoro # G1351945
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,571.99
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material Thermoplastic polymer
- Jacket Color Gray
- Wire Size 14 AWG
- Number of Conductors 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 601418
- Zoro # G1351945
- Country of Origin Unknown
- Category Power Cables
Dimensions
Wire Size | 14 AWG |
Details
Voltage | 600V |
Jacket Material | Thermoplastic polymer |
Jacket Color | Gray |
Number of Conductors | 18 |
Description/Special Features | Class 5 Fine Wire; Ground Connector |
Color | Gray (Slate) |
Temp. Range | -40 to 105°C |
Standards | UL/CSA/CE |
Type | Finely Stranded |
Material | Bare Copper |
Temperature Rating | 90 Degrees Centigrade |
Insulation Material | Pvc-Polyvinyl Chloride |
Product Type | Flex Cont |
Screen/Shield | Unshielded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Stranding | 46 Strands in Each Conductor |
Conductor Count | 18 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70S)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 150A, 250V AC (OT150)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- POWER ASSEMBLIES Banded Assembly, 5 Wire, 42 SC 16SC, Reverse Ground, 50ft 120208V (FB02SC16050MF-RG-4)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 10A (20PX02ID)
- Lapp Group Power Cables