Shop All Communication Cables
Lapp Group
12-4C W/14-2C (BRAKE) VARIABLE, FREQUENCY DRIVE CABLE BLK, 1000FT
Mfr # 7412044
Zoro # G2844598
product price: $3,981.99
/ea
Sold in multiples of 25 for $99,549.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$99,549.75
Free 30-Day Returns
Key Features
- Jacket Color Black
- Jacket Material Thermoplastic polymer
- Insulation Material Lapp Surge Guard
- Conductor Material Finely stranded tinned copper
- Bend Radius Installation Type for stationary use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp Group
- MFR # 7412044
- Zoro # G2844598
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Bend Radius Installation Type | for stationary use |
Minimum Bend Radius | 7.5 x cable diameter |
# of Conductor Pairs - AWG Size #1 | 1 |
Conductor Size/Gauge | COMPOSITE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- FLUKE ELECTRONICS Fluke 1507 Insulation Tester, 0.01 M to 10 G (FLUKE-1507)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- Lapp Group Communication Cables