Shop All Electrical Wire & Cable
Lapp Group
12-4C STR SOOW&H07RN-F RBR/NEO, EURO CC/BLK JKT 600V 90C UL &, 1000FT
Mfr # 321204
Zoro # G1351026
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,251.99
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 4
- Jacket Color Black
- Jacket Material Neoprene
- Wire Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 321204
- Zoro # G1351026
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Min. Bend Radius | 7.5 x O.D. |
Details
Number of Conductors | 4 |
Jacket Color | Black |
Jacket Material | Neoprene |
Wire Material | Bare Copper |
Insulation Material | Rubber |
Temp. Rating | -40 to 90°C |
Insulated / Uninsulated | Insulated |
Voltage | 750V |
Temperature Rating | 60 Degrees Centigrade |
Screen/Shield | Unshielded |
Product Type | 450/750V H07Rn-F Flexible Cables |
Conductor Count | 4 Conductor |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Type | Stranded |
Earth/Ground Wires | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 14 AWG, 10 lb, 79Ft Length, 00682 Dia, Nat (14H240P)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-25)
- SWE-TECH 3C Security/Alarm Wire, Gray, 22/2 22AWG 2 Conductor, Stranded, CMR / In-wall rated, Pullbox, 1000ft (FWT10K4-02212SH)
- Lapp Group Electrical Wire & Cable