Shop All Electrical Wire & Cable
Lapp Group
10-5C STR SOOW&H07RN-F RBR/NEO, EURO CC/BLK JKT 600V 90C UL &, 1000FT
Mfr # 321005
Zoro # G1348926
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,595.99
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 5
- Jacket Color Black
- Jacket Material Neoprene
- Voltage 750V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 321005
- Zoro # G1348926
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Min. Bend Radius | 7.5 x O.D. |
Details
Number of Conductors | 5 |
Jacket Color | Black |
Jacket Material | Neoprene |
Voltage | 750V |
Wire Material | Bare Copper |
Insulation Material | Rubber |
Temp. Rating | -40 to 90°C |
Insulated / Uninsulated | Insulated |
Earth/Ground Wires | Yes |
Temperature Rating | 60 Degrees Centigrade |
Screen/Shield | Unshielded |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Product Type | 450/750V H07Rn-F Flexible Cables |
Type | Stranded |
Conductor Count | 5 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 16/4 AWG, Black, Green, Red and White (WR16/4-100)
- QUICKCABLE Black Fine Strand Cable, 1ga., 25 ft. (201705-025)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR)
- ROMEX 500 Ft. 6/2 Solid Black NMW/G Electrical Wire (28894405)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L (13058301)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, White, 250 ft Length (20UL3173STRWHI250)
- Lapp Group Electrical Wire & Cable