Shop All Power Cables
Lapp Group
10-4C TYPE TC-ER STR BC, PVC/NYL PVC JKT FT4, 1000FT
Mfr # 221004
Zoro # G1351473
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,342.99
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material Thermoplastic polymer
- Jacket Color Black
- Wire Size 10 AWG
- Number of Conductors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 221004
- Zoro # G1351473
- Country of Origin Unknown
- Category Power Cables
Dimensions
Wire Size | 10 AWG |
Details
Voltage | 600V |
Jacket Material | Thermoplastic polymer |
Jacket Color | Black |
Number of Conductors | 4 |
Description/Special Features | Class 5 Fine Wire; Ground Connector |
Temp. Range | -25 to 90°C |
Standards | UL/CSA TC |
Type | Finely Stranded |
Material | Bare Copper |
Conductor Count | 4 Conductor |
Product Type | Trayflexii |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Stranding | 82 Strands in Each Conductor |
Jacketing Material | Tpe-Thermoplastic Elastomer |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102RQD07)
- QUINCY LAB Cord and Plug, 6 ft., 115V, 230V, Model 10 (101-1603)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- Lapp Group Power Cables