Shop All Electrical Wire & Cable
Lapp Group
10-4C STR SOOW&H07RN-F RBR/NEO, EURO CC/BLK JKT 600V 90C UL &, 1000FT
Mfr # 321004
Zoro # G1350843
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,358.99
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 4
- Jacket Color Black
- Jacket Material Neoprene
- Insulation Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 321004
- Zoro # G1350843
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Min. Bend Radius | 7.5 x O.D. |
Details
Number of Conductors | 4 |
Jacket Color | Black |
Jacket Material | Neoprene |
Insulation Material | Rubber |
Voltage | 750V |
Wire Material | Bare Copper |
Insulated / Uninsulated | Insulated |
Temp. Rating | -40 to 90°C |
Product Type | 450/750V H07Rn-F Flexible Cables |
Conductor Count | 4 Conductor |
Type | Stranded |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Screen/Shield | Unshielded |
Temperature Rating | 60 Degrees Centigrade |
Earth/Ground Wires | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCO SCHRACK 24V-AC PLUG-IN RELAY, 10PK (PT 570 524)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Blue THHN Electrical Wire (22976557)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- SOUTHWIRE Underground Feeder Cable, 500 ft. L, Wire Size: 8 AWG (20858701)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 25 ft Length (24UL1007TPCGRE25)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- Lapp Group Electrical Wire & Cable