Shop All Communication Cables
Lapp Group
10-4C STR BC H07RN-F RBR/NEO, EURO CC BLK JKT 450/750V 60C, 1000FT
Mfr # 16001073
Zoro # G2845867
product price: $3,627.99
/ea
Sold in multiples of 25 for $90,699.75
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$90,699.75
Free 30-Day Returns
Key Features
- Jacket Color Black
- Jacket Material Neoprene
- Conductor Material Finely stranded bare copper
- Insulation Material Rubber
- Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2) 10 AWG (6 mm²)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp Group
- MFR # 16001073
- Zoro # G2845867
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Bend Radius Installation Type | for stationary use |
Minimum Bend Radius | 8 x cable diameter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 6A, 600V AC, Non-Indicating (SLC006)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- CANTEX BODY CONDUIT PVC LB 1/2"" (5133663U)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- Lapp Group Communication Cables