Shop All Electrical Wire & Cable
Lapp Group
10-3C STR SOOW&H07RN-F RBR/NEO, EURO CC/BLK JKT 600V 90C UL &, 1000FT
Mfr # 321003
Zoro # G1350868
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,082.99
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 3
- Jacket Color Black
- Jacket Material Neoprene
- Wire Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp Group
- MFR # 321003
- Zoro # G1350868
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Min. Bend Radius | 7.5 x O.D. |
Details
Number of Conductors | 3 |
Jacket Color | Black |
Jacket Material | Neoprene |
Wire Material | Bare Copper |
Insulation Material | Rubber |
Voltage | 750V |
Temp. Rating | -40 to 90°C |
Insulated / Uninsulated | Insulated |
Temperature Rating | 60 Degrees Centigrade |
Screen/Shield | Unshielded |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Product Type | 450/750V H07Rn-F Flexible Cables |
Conductor Count | 3 Conductor |
Earth/Ground Wires | Yes |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1833N4B-0000AR205)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/2 18AWG 2 Conductor, Stranded, CMR/Inwall rated, Pullbox, 1000ft (FWT10K5-52212SH)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 34 AWG, 25FT Length, 0.0063in. Diameter, Natural (34BCW25)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Orange, 500 ft Length (16UL1061STRORA500)
- CAROL 18 AWG 9 Conductor Stranded Multi-Conductor Cable GY (C2422A)
- Lapp Group Electrical Wire & Cable