Shop All Cable Sleeves
Lapp
Bushing; Multiple cable sealing bushing for PG & NPT SKINTOP cable gla
Mfr # 53621280
Zoro # G800029475
product price: $3.39
/ea
Sold in multiples of 50 for $169.50
$169.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Silicone
- Color Black
- Temp. Range -40 to 100°C
- Standards IP 54/68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lapp
- MFR # 53621280
- Zoro # G800029475
- Country of Origin Unknown
- Category Cable Sleeves
Details
Material of Construction | Silicone |
Color | Black |
Temp. Range | -40 to 100°C |
Standards | IP 54/68 |
Description
Bushing; Multiple cable sealing bushing for PG & NPT SKINTOP cable glands
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Yellow (WL-SW-100-50-YL)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- Lapp Cable Sleeves