Shop All Electrical Wire & Cable
Lapp
20-7C STR BC PVC OLFLEX 150PVC JKT GRY 90C 600VBLK/WHT#+GRN/YEL GND
Mfr # 0015007
Zoro # G8755961
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 7
- Jacket Color Gray
- Jacket Material PVC
- Temp. Rating -40 to 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lapp
- MFR # 0015007
- Zoro # G8755961
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Min. Bend Radius | 4 x O.D. |
Details
Number of Conductors | 7 |
Jacket Color | Gray |
Jacket Material | PVC |
Temp. Rating | -40 to 90°C |
Voltage | 600V |
Insulated / Uninsulated | Insulated |
Insulation Material | PVC |
Wire Material | Bare Copper |
Description
20-7C STR BC PVC OLFLEX 150PVC JKT GRY 90C 600VBLK/WHT#+GRN/YEL GND
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-120A)
- HILLMAN Copper Wire 18Ga 25' (50161)
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- ANCOR Ancor Dark Blue 12 AWG Tinned Copper Wire - 100' (106110)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Blue THHN Electrical Wire (22976557)
- REMINGTON INDUSTRIES 24 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2402-1000)
- Lapp Electrical Wire & Cable