Shop All Automotive Speakers & Amplifiers
Lanzar
Vibe 6000 Watts 4 Channel Mosfet Amplifier
Mfr # VIBE452N
Zoro # G500628305
original price:
$189.99
6% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lanzar
- MFR # VIBE452N
- Zoro # G500628305
- UPC # 68888743686
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
4 x 1250 Watts RMS @ 4 Ohms - 4 x 1500 Watts Max @ 4 Ohms - 2 x 3000 Watts Max @ 4 Ohms Bridged - 4 x 2000 Watts @ 2 Ohms RMS - MOSFET Automatically Switches to Maintain Rated - Power Over a Wide Range of Battery Voltages - Stiffly Regulated PWM-Type Power Supplies - Variable Input Level Controls for Each Pair of Channels - Variable High Low Pass Crossover Controls - High-Efficiency, Heavy Aluminum Heatsink - Remote Subwoofer Bass Control - Electronic Crossover Network - Bass Boost Circuit - Bridgeable at 4 Ohms - 2 Ohm Stereo Stable - Tri-Mode Capable - Silver RCA Inputs - Line Outs for 1/2 3/4 Channels - Power Protection LED Indicators - Advanced Protection Circuitry - Soft Turn On/Off - Frequency Response:10Hz-40KHz - S/N Ratio:95dB - Fuse: 30A x 3 - Dimensions: 10.25''W x 2.36''H x 20.47''L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- PYLE Pyle 6.5" Blck Marine Wake Board Speaker (PLMRB65)
- Q POWER Qpower BQGMCAVALANCHE10 Chevy Avalanche 10 in. Under Seat Downfire Empty Woofer Box (BQGMCAVALANCHE10)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- Lanzar Automotive Audio & Video