Shop All Automotive Speakers & Amplifiers
Lanzar
Vibe 6000 Watts 2 Channel Mosfet Amplifier
Mfr # VIBE2102N
Zoro # G400628306
product price: $189.99
/ea
Free Shipping & Returns
$189.99
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
- Brand Lanzar
- MFR # VIBE2102N
- Zoro # G400628306
- UPC # 68888743662
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
2 x 1500 Watts RMS @ 4 Ohms - 2 x 3000 Watts Max @ 4 Ohms - 1 x 6000 Watts Max @ 4 Ohms Bridged - 2 x 2400 Watts @ 2 Ohms RMS - MOSFET Automatically Switches to Maintain Rated - Power Over a Wide Range of Battery Voltages - Stiffly Regulated PWM-Type Power Supplies - Variable Input Level Controls for Each Pair of Cannels - Variable High Low Pass Crossover Controls - High-Efficiency, Heavy Aluminum Heatsink - Remote Subwoofer Bass Control - Electronic Crossover Network - Bass Boost Circuit - Bridgeable at 4 Ohms - 2 Ohm Stereo Stable - Silver RCA Inputs - Line Outs for Left Right Channels - Power Protection LED Indicators - Advanced Protection Circuitry - Soft Turn On/Off - Frequency Response:10Hz-40KHz - S/N Ratio:95dB - Fuse: 30A x 4 - Dimensions: 10.25''W x 2.36''H x 24.41''L
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
- ANCHOR INDUSTRIES ENGINE MOUNT (3456)
- HYBRID SOLUTIONS Ceramic Wet Wax, 26 oz Size (53410)
- K&N 6Flg 7-1/2B 5T 6-1/2H Air, Rf-1042 (RF-1042)
- SEA DOG Latch-Pontoon Gate Stainless, #221880-1 (221880-1)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43WL (PLMRS43WL)
- AUDIOPIPE Audiopipe CSL600 6.75 in. Component Car Speaker (CSL600)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- AUDIOPIPE Audiopipe ATR4063C ATR Series 600 watt Max Tweeter; Chrome (ATR4063C)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- AUDIOPIPE Audiopipe ADSPCLEAN4 1 in. 4 out Digital Signal Processor (ADSPCLEAN4)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- Lanzar Automotive Audio & Video