Shop All Automotive Speakers & Amplifiers
Lanzar
Vibe 5000 Watts 4 Channel Mosfet Amplifier
Mfr # VIBE442N
Zoro # G900628325
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lanzar
- MFR # VIBE442N
- Zoro # G900628325
- UPC # 68888743679
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
4 x 625 Watts RMS @ 4 Ohms - 4 x 1250 Watts Max @ 4 Ohms - 2 x 2500 Watts Max @ 4 Ohms Bridged - 4 x 1000 Watts @ 2 Ohms RMS - MOSFET Automatically Switches to Maintain Rated - Power Over a Wide Range of Battery Voltages - Stiffly Regulated PWM-Type Power Supplies - Variable Input Level Controls for Each Pair of Channels - Variable High/ Low Pass Crossover Controls - High-Efficiency, Heavy Aluminum Heatsink - Remote Subwoofer Bass Control - Electronic Crossover Network - Line Outs For 1/2 3/4 Channels - Bass Boost Circuit - Bridgeable at 4 Ohms - 2 Ohm Stereo Stable - Tri-Mode Capable - Silver RCA Inputs - Power Protection LED Indicators - Advanced Protection Circuitry - Soft Turn On/Off - Frequency Response:10 Hz-40 kHz - S/N Ratio:95dB - Fuse: 40A x 2 - Dimensions: 10.25''W x 2.36''H x 18.90''L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Die Setter Bar, 18" (7035)
- SEACHOICE Horizontal Mount Stainless Steel Bi-Color Bow Light, 2-3/8" O.D. (5071)
- HI-LIFT JACK LIFT MATE JACK BASE (LM-100)
- AGS Steel Straight Grease Fitting, 43/64 Length, Male (1/8-27 NPT), 1/bag (GF-22B)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- DEEJAY LED 4 Channel Bridgeable Car Audio Power Amplifier (TBH2018i)
- PYLE Pyle 6.5" Blck Marine Wake Board Speaker (PLMRB65)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- ASA ASA MS5006B 5.25 in. Outdoor Speakers (A7H-MS5006B)
- Lanzar Automotive Speakers & Amplifiers