Shop All Automotive Speakers & Amplifiers
Lanzar
Vibe 4000 Watt 4 Channel Mosfet Amplifier
Mfr # VIBE432
Zoro # G500628312
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lanzar
- MFR # VIBE432
- Zoro # G500628312
- UPC # 68888897853
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
4 x 500 Watts RMS @ 4 Ohms - 4 x 1000 Watts Max @ 4 Ohms - 2 x 2000 Watts Max @ 4 Ohms Bridged - 4 x 850 Watts @ 2 Ohms RMS - Mosfet Automatically Switches to Maintain Rated - Power Over a Wide Range of Battery Voltages - Stiffly Regulated PWM-Type Power Supplies - Variable Input Level Controls for Each Pair of Channels - Variable High Low Pass Crossover Controls - High-Efficiency, Heavy Aluminum Heatsink - Remote Subwoofer Bass Control - Electronic Crossover Network - Bass Boost Circuit - Bridgeable at 4 Ohms - 2 Ohm Stereo Stable - Tri-Mode Capable - Silver RCA Inputs - Power Protection LED Indicators - Advanced Protection Circuitry - Soft Turn On/Off - Frequency Response: 10 Hz-40 kHz - S/N Ratio:95 dB - Fuse: 25A x 3 - Dimensions: 10.25''W x 2.36''H x 16.34''L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Connector Heater Hose, 28636 (28636)
- BALDWIN FILTERS Air Filter, 7-29/32 x 15/16 in. (PA5622)
- WIX FILTERS Cartridge Lube Filter, 51092 (51092)
- LISLE Terminal Tool for Ford (57780)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- SERVERUSA 4 in. Cobra Replacement Radio Speaker (SE1593562)
- AUDIOPIPE Audiopipe ADSPCLEAN4 1 in. 4 out Digital Signal Processor (ADSPCLEAN4)
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- PYLE 4'' X 6'' 180 Watt Three-Way Speakers (PLG46.3)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- Lanzar Automotive Audio & Video