Lanzar

MAX Series 6" x 9" 600W 3-Way Triaxial Speakers


original price: $57.99
5% off
new price: $54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Wattage 600 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Speaker
Max. Wattage 600 W

Description

When your speakers aren't powerful enough, upgrade your system with Lanzar MX693 Max Series 3-Way Triaxial Speakers! This 6" x 9" coaxial speaker pair provide up to 600 watts of 3-way sound, thanks to the robust 36 oz. magnet structure. The high-quality injection cone and non-fatiguing butyl rubber surround provide a strong foundation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.