Shop All Automotive Speakers & Amplifiers
Lanzar
Bluetooth Motorcycle Speaker Kit, OPTIMC91BT
Mfr # OPTIMC91BT
Zoro # G600670327
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lanzar
- MFR # OPTIMC91BT
- Zoro # G600670327
- UPC # 68888744034
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
350 Watts x 2 Channels Micro Amplifier with wire harness - 2/4 Channel for up to four speaker hookup (175 Watts x 4) - Includes Two handle-bar Mount Aluminum Die-cast Weatherproof 2.25'' Speakers - Two additional amplified channels for a total of 4 speaker hook-up - 3'' Dual Aluminum die cast bullet Speaker with Supreme high temperature Voice Coil - Pair of Chrome Handlebar Clamps - Chrome Universal Handlebar Mount Rotary Volume Control - Chrome Stainless Universal handlebar audio mount - 12 Volt T-TAP Plug for direct connection on American made Motorcycles - USB charger & Satellite 5V plug - Easy Chrome Stainless Mounting Brackets and Accessories included - Environment resistance and water proof Bluetooth and in-line volume control console with 3.5mm Stereo Input Jack, Easy Connection to the Output of Other Audio Devices - Works with iPhone/Smartphones, iPod/MP3 Players, Cell Phones, etc. - Bluetooth 3.0 technology - Bluetooth auto connected while power on - Bluetooth auto disconnected while Aux-in (3.5mm connector) - Bluetooth console Dimension (L x W x H) : 2.36' x 1.65'' x 0.87'' - Easy and quick installed handle-bar mount bracket is included - Speaker Dimensions : 4.8''L x 3.35''W x 3.35''H - Amplifier Dimensions : 5.71''L x 3.05''W x 1.19''H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION A/C Condenser Fan Motor Relay, Ry-1487 (RY-1487)
- AKEBONO 15-16 Cadillac Escalade/Escalade Esv Proact Disk Pad, Act1707 (ACT1707)
- CRIMESTOPPER 5-Button Remote Transmitter For Sp502 Remote Start Car Alarm (SPSK52)
- WHITECAP MARINE HARDWARE 4-1/2in Folding Cleat (6744C)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- CRUNCH Crunch PX20251D 2000W Power Mono Subwoofer Car Audio Amplifier (PX20251D)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- Lanzar Automotive Audio & Video