Shop All Automotive Speakers & Amplifiers
Lanzar
Atv Speaker System
Mfr # OPTIUTVA10B
Zoro # G300670290
original price:
$286.99
8% off
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lanzar
- MFR # OPTIUTVA10B
- Zoro # G300670290
- UPC # 68888751636
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Includes (4) 4'' 2-Way Marine Speakers: - 4'' High Quality Poly Injection Cone - Butyl Rubber Surround - White Plastic Enclosure - 1” High Temperature KEISV Voice Coil - 1'' PEI Neodymium Dome Tweeter - 100 Watts RMS / 200 Watts Peak - Frequency Response: 100-20KHz - Impedance: 4 Ohms 4 Channel Waterproof Marine Power Amplifier - 4 x 100 Watts RMS at 4 Ohms - 4 x 200 Watts Max at 4 Ohms - Anti-Thump Turn-On - Soft Turn On/Off - RCA Line Input - Volume Gain Remote Control - T.H.D: 95dB - Channel Separation: >65dB - Frequency Response: 10Hz- 30kHz - Fuse : 1 x 10A - Bluetooth 3.0 Technology - Bluetooth Auto Connected While Power on - Bluetooth Auto Disconnected While Aux-in (3.5mm Connector) - Easy and Quick Installed Handle-bar Mount Bracket is Included - Bluetooth Console Dimension: - 2.09''(W)0.83''(H) x 3.17''(L) - Amplifier Dimensions: 5.9''L x 4.29''W x 1.89''H Accessories: - I Pod / MP3 Waterproof 3.5mm Stereo to RCA Adaptor - Remote Control for Volume Gain - Mounting Accessories are Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 3 L (3JYC3)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5361-0300-202)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9371-MPG)
- GATES Hi-Power II Belts, A108 (A108)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- PYRAMID 8'' 200 Watt High Power Paper Cone 8 Ohm Subwoofer (WH8)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- Lanzar Automotive Speakers & Amplifiers