Shop All Automotive Speakers & Amplifiers
Lanzar
6000 Watt 2 Channel High Power Mosfet Amplifier
Mfr # VCT2610
Zoro # G600628304
original price:
$156.99
7% off
Free Shipping & Returns
$144.99
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
- Brand Lanzar
- MFR # VCT2610
- Zoro # G600628304
- UPC # 68888897013
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
3000W x 2 Output at 4 Ohms - 6000W x 1 Bridged Output at 2 Ohms 2 Ohm Stable - MOSFET Power Supply - Variable Hi-Pass : 40 Hz-250 Hz - Variable Low-Pass : 40 Hz-250 Hz - Variable Input Level (Gain) Control : 6V-200mV - Variable Bass Boost : 0-18dB - Variable Subsonic Filter : 10Hz~100Hz, 24dB/Octave - Sub Sonic Switch - Thermal / Overload / Short Circuit Protection - Soft Turn On/Off - Power & Protection LED Indicator - Low Level RCA Input : 10K Ohms - Line Level RCA Output - Frequency Response : 15 Hz-30K Hz - Signal to Noise Ratio: >95dB - THD:0.1 % - 2x60 Amp Maxi Type Fuse - Slim Size Amplifier Design For Easy Installation - Dimensions: 10.63''W x1.78''H x 21.97''L
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
- SEM PRODUCTS 1 K SPRAYABLE SEAM SEALER - BEIGE (SE29482)
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- DAYCO Auto V-Belt, Industry Number 20A1055 (28415)
- RAILHEAD GEAR Work Light, LED, 3-1/2" L (RH-Arrow R)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- POWER ACOUSTIK Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer (EW-124S)
- TARAMPS Taramps MD8000.1 1 Ohm 8000W Mono Car Amplifier (MD8000.1)
- DEEJAY LED 4 Channel Bridgeable Car Audio Power Amplifier (TBH2018i)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- PYLE Three-Way Sound Speaker System (PL410BL)
- Lanzar Automotive Speakers & Amplifiers