Shop All Automotive Speakers & Amplifiers
Lanzar
5"X7" Speaker
Mfr # DCT5.72
Zoro # G700628389
product price: $44.95
/pr
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lanzar
- MFR # DCT5.72
- Zoro # G700628389
- UPC # 68888750868
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Standard 5''x 7'' / 6’’ x 8’’ Car Speaker Size - 2-Way Coaxial Full Range Stereo Sound - Universal OEM Quick Replacement Speakers - Lab Tested Pro Audio Sound Performance - Vehicle Door & Side Panel Mount Compatible - Neo Silk-Dome Tweeters - Treated-Coat Paper Speaker Cones - High Temperature Aluminum Voice Coils - Non-Fatiguing Butyl Rubber Surround - Reinforced Rubber Magnet Boot - Rugged Detachable Metal Speaker Grills - Universal Vehicle Compatibility for Cars & Trucks What’s in the Box: - (2) 5 x 7 / 6 x 8 -inch Speakers - (2) Speaker Grill Covers - Speaker Connection Cables Technical Specs: - Power Output: 200 Watt MAX / 100 Watt - Component Speaker Type: 2-Way, Coaxial - Voice Coil: 1.0’’ -inch Aluminum High-Temp - Tweeter: 1.0'' -inch PEI Dome - Impedance: 4 Ohm - Frequency Response: 65-20 KHz - Magnet: 20 Oz Structure - Mounting Depth: 2.48’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Fuse Block, Glass, 4 Fuse (82-2301)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Orange (555110)
- SUPERJOCK Adjustable Keel Roller Bracket Assembly - 5 in. Black Roller (SU11438)
- FOUR SEASONS AC SYS SEAL KIT (24405)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- MONOPRICE 5.1 Channel Home Theater Satellite Speakers & Subwoofer_ Black (8247)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- Lanzar Automotive Speakers & Amplifiers