Shop All Marine & Boat Speakers & Navigation
Lanzar
400 Watts 6.5'' 2-Way Marine Speakers (White Color)
Mfr # AQ6CXW
Zoro # G200680559
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lanzar
- MFR # AQ6CXW
- Zoro # G200680559
- UPC # 68889023572
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
6.5'' High Quality Polypropylene Cone - Resin Treatment Surround - Water-Resistant Construction - 2 Way Attachable Grille Design - 1'' High Temperature Kapton Voice Coil - 0.5'' Superior Dome Tweeter - 20 Oz Magnet Structure - 400 Watts Rated Peak Power - Frequency Response: 65Hz-20K Hz - 4 Ohm Impedance - Sensitivity: 90dB - Includes Custom Grills, Mounting Gasket, Installation Hardware - Mounting Depth: 2.55" (65 mm) - Cut-out Size: 5.31" (135 mm) - Sold as : Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM CB Speaker Compact Design ESS100 4in 10w (215-44002)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG62891)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587-D)
- FUSION MS-ARX70B ANT Wireless Stereo Remote - Black (010-02167-00)
- WHITECAP S.S. Microphone Clip (S-500)
- RITCHIE S-87 Voyager Compass - Surface Mount - Black (S-87)
- MARETRON Micro Termination Resistor (Female) (TR-CF)
- STRIKE3 55185 Power Grip Dogbone Adapters; 30 Amp Male To 50 Amp Female (ST24101)
- FARIA BEEDE INSTRUMENTS Thru-Hull Transducer - 235kHz, 1-5/8" Diameter & 26' Cable (SN2060A)
- MATRIX MANAGEMENT Prolube 44922 Quick Connect Adapter, 90 Angled Lube Adapter, 1000 PSI (44922)
- Lanzar Marine & Boat Speakers & Navigation