Shop All Marine & Boat Speakers & Navigation
Lanzar
400 Watts 6.5'' 2-Way Marine Speakers (Silver Color)
Mfr # AQ6CXS
Zoro # G600680579
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lanzar
- MFR # AQ6CXS
- Zoro # G600680579
- UPC # 68889023589
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
6.5'' High Quality Polypropylene Cone - Resin Treatment Surround - Water-Resistant Construction - 2 Way Attachable Grille Design - 1'' High Temperature Kapton Voice Coil - 0.5'' Superior Dome Tweeter - 20 Oz Magnet Structure - 400 Watts Rated Peak Power - Frequency Response: 65Hz-20K Hz - 4 Ohm Impedance - Sensitivity: 90dB - Includes Custom Grills, Mounting Gasket, Installation Hardware - Mounting Depth: 2.55" (65 mm) - Cut-out Size: 5.31" (135 mm) - Sold as : Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter-Electric (925-06300)
- EXTREME MAX Extreme Max 3006.2571 BoatTector Bungee Dock Line Value 2-Pack - 4', Red (3006.2571)
- SHURHOLD Dual Action Polisher Start Kit w/Pro Polish, Pad & MicroFiber Towel (3101)
- GARMIN Thru-hull Wide Beam Transducer w/Depth & Temp-0Tilt, 8-Pin-B175HW (010-12181-20)
- GARMIN B275LH-W Bronze Thru-Hull Transducer - 12-Pin (010-12183-20)
- COBRA ELECTRONICS Cobra Marine Class-D DSC VHF Radio Flush Mount - White (MR F45-D)
- HUMMINGBIRD Hummingbird 710204-1 Xtm9Si180T Transducer Xtm 9 Si 180 T (710204-1)
- 303 PRODUCTS 303 30305 Marine and Recreation Aerospace Protectant - 10 oz. (30305)
- HUMMINBIRD UC H7R2 Unit Cover f/HELIX 7 G4 Models (780044-1)
- FUSION NRX300 Replacement Knob (S00-00522-23)
- MARINCO 6371EL-B 50Amp/125V Stainless Steel Inlet (6371EL-B)
- Lanzar Marine & Boat Speakers & Navigation