Shop All Automotive Speakers & Amplifiers
Lanzar
2000 Watt 4 Channel High Power Mosfet Amplifier
Mfr # VCT4110
Zoro # G300628338
product price: $89.75
/ea
Free Shipping & Returns
$89.75
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
- Brand Lanzar
- MFR # VCT4110
- Zoro # G300628338
- UPC # 68888897020
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
500W x 4 Output at 4 Ohms - 1000W x 2 Bridged Output at 2 Ohms - 2 Ohm Stable - MOSFET Power Supply - Variable Hi-Pass:40 Hz-250 Hz - Variable Low-Pass : 40 Hz-250 Hz - Variable Input Level (Gain) Control : 6V-200mV - Bass Boost Switch:0-18dB - Thermal / Overload / Short Circuit Protection - Soft Turn On/Off - Power & Protection LED Indicator - Low Level RCA Input : 10K Ohms - Line Level RCA Output - Frequency Response : 15 Hz-30K Hz - Signal to Noise Ratio: >95dB - THD:0.1 % - 2x30 Amp Maxi Type Fuse - Slim Size Amplifier Design For Easy Installation - Dimensions: 10.63''W x1.78''H x 14.02''L
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
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 100' (CNC-3100)
- EAGLE EYES LAMP, CS172-B000L (CS172-B000L)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- KYB Strut-Plus, Sr4423 (SR4423)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- PYRAMID 8'' 250 Watt High Power Paper Cone 8 Ohm Subwoofer (WH88)
- PYLE 6.5" Marine Speaker Pair, PLMRS6W (PLMRS6W)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- ASA ASA MS5006B 5.25 in. Outdoor Speakers (A7H-MS5006B)
- EMINENCE SPEAKER 8 Inch Bass Guitar Speaker; 250W Max; 8 Ohms - ALPHA8MRA (ALPHA8MRA)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- Lanzar Automotive Audio & Video