Shop All Automotive Speakers & Amplifiers
Lanzar
1000 Watt 2 Channel High Power Mosfet Amplifier
Mfr # VCT2110
Zoro # G200628315
product price: $79.99
/ea
Free Shipping & Returns
$79.99
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
- Brand Lanzar
- MFR # VCT2110
- Zoro # G200628315
- UPC # 68888896719
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
500W x 2 Output @ 2 Ohms - 1000W x 1 Bridged Output @ 4 Ohms - 2 Ohm Stable - MOSFET Power Supply - High/Low/Full Crossover Switch - Variable Hi-Pass :40 Hz-250 Hz - Variable Low-Pass : 40 Hz-250 Hz - Variable Input Level (Gain) Control : 6V-200mV - Bass Boost Selector : 0/+18dB - Thermal / Overload / Short Circuit Protection - Soft Turn On/Off - Power & Protection LED Indicator - Low Level RCA Input:10K Ohms - Line Level RCA Output - Frequency Response : 15 Hz-30K Hz - Signal to Noise Ratio: >95dB - THD:0.1 % - 2x30 Amp Maxi Type Fuse - Slim Size Amplifier Design For Easy Installation - Dimensions: 10.63''W x1.75''H x 9''L
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
- VELVAC 4 Way Valve, Sol/Sprg Ret W/Ext Pilot (320185)
- KOHLER Muffler Assembly W/Heat Shield (17 068 70-S)
- WEATHER GUARD Service Body Rack, White, Alum, 24-1/2 In (1425-3)
- HOPKINS FORD/CHEV/GMC (MULITPLE APPLICATIONS - SEE APP (40965)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- CELESTION 18 In. 1000W Woofer (FTR184080HDX)
- PYLE 12'' 800 Watt Subwoofer, PLW12RD (PLW12RD)
- MONOPRICE 5.1 Channel Home Theater Satellite Speakers & Subwoofer_ Black (8247)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYLE 3000 W 8-Ch Marine B.T Amplifier (PLMRA830BT)
- Lanzar Automotive Speakers & Amplifiers