Shop All Speed Reducers
Lantech
Gear Box, 80C
Mfr # 30219829
Zoro # G710133323
Free Shipping & Returns
$2,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lantech
- MFR # 30219829
- Zoro # G710133323
- Country of Origin United States
- Category Speed Reducers
Details
Item | Reducer |
Description
Gear Box,80C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" F NPT, 10PCS (IC1438FB6-B10-P)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU04)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.17In (2023-8-10S)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- DAYTON Reducer, Speed, 48 RPM (4Z500)
- Lantech Gear Drives & Speed Reducers