Shop All Food Service Appliance Parts
Lang
Transformer
Mfr # 2E-31400-07
Zoro # G502296892
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Lang
- MFR # 2E-31400-07
- Zoro # G502296892
- Country of Origin United States
- Category Food Service Appliance Parts
Description
, Primary 120V/208V/240V, Secondary 24V, 40Va;2 Mount Holes 2-3/4" Ctrs. (6) 11" Leads. Enclosed Coil.;Lang Broiler Ggb-(24Ti,36Ti,48Ti).;Grill G-(3E,3Ei,4E,5E,5Ei,6E,6Ei,24Ti,36Ti,48Ti,60Ti,72Ti),;Gc-(24Ti,36Ti,48Ti,60Ti,72Ti), Lg-(24S,36S,48S,60S, 72S),;Lgr-48.;Oven Ecco-(A,Ap), Ecco-C (Including Mrs Fields), Ecco-C5S,;Ecco-C5S-Cs (Mrs Fields & Schloskys), Ecco-Lmdr;(Cinnabon), Ecco-(S,Sii), Ecco-T (Before S/N F90435;& Beg With S/N H90436), Ehs-C (Including Braums),;Ehs-(C-Lmdr,C1-1208Bk,Cir,Cir-Bk), Ehs-S (Including;Tcby), Gcco-(A,Ap,Ap-Xd,C,C-Xd,Prsn-Pk,S,Sii,Siixd,;T,T-Xd), Ghs-(S,T), Pc-(3R,3S).;Range Scr-30. Rice Cookers: Frc-54Na.;Warmer Holding Cabinets: Pf-F-3, Pf-F-3 Lmdr(Cinnabon),
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
- ADCRAFT Thermostat 55, 1/4 X 4, 24 (FW-12)
- PITCO Basket Hanger For - Part# Pta1105402-C (PTA1105402-C)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- TOUCH OF COLOR 9" White Paper Plates 240 PK (47000B)
- LANG Motor, Convection Oven For - Part# Lg2U30200-12 (LG2U30200-12)
- LANG NUT HEX ACORN 1/4-20 S/S (2C-20301-29)
- LANG Rack, Oven (Half Size) (2B-50200-34)
- LANG Heating Element - 480V/2600W For - Part# Lg2N-11120-14 (LG2N-11120-14)
- LANG Switch (30304-09)
- LANG Contactor 2P, 30A, 24V (2E-30701-05)
- EKLIND Ball-Hex-L Key (13709)
- Lang Food Service Appliance Parts