Shop All Food Service Appliance Parts
Lang
Toggle Switch
Mfr # 30303-08
Zoro # G202261466
product price: $34.39
/ea
$34.39
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
- Brand Lang
- MFR # 30303-08
- Zoro # G202261466
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ ] 10A-250V/15A-125V~; [ Fits Hole 7/16" ] ;[ On/On ] Dpdt, Black Bat & Mounting Stem, 6Ea 1/4" Tabs,;Lang Broilers: Ggb-(24Ti,36Ti,48Ti)(All Spark Ignition; Units Beg With S/N D91037).;Fryer C-28(With S/N Before D91425), C-28M.;Grill G-(3Ei,4Ei,5Ei,6Ei All Beg With S/N F89817) G-24Ti,; G-(36Ti,48Ti,60Ti,72Ti All Beg With S/N E89742),; Lg-(24S,36S,48S,60S,72S All Except Models With S/N; D70205 To F90768), Lgr-48.;Oven Ovens Series: Eco-(8M,9M), Ecco(Ap,C Including Mrs; Fields), Ecco-C5S, Ecco-C5S-Cs(Mrs Fields &; Schlotskys), Ecco-Lmbr(Cinnabon), Ecco-S, Ecco-Sii; (With S/N F79819 To F90435 & Beg W/H90436~; 2 Speed; Motor Models Beg W/F79819), Ecco-T, Ehs-C(Including; Braums), Ehs-C-Lmdr, Ehs-C1-1208Bk, Ehs-Cir, Ehs-S
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
- DIXIE Fork, Black, Series T, Dixie , Med, PK960 (DUSSPF5)
- ARAVEN INGREDIENT BIN 21 Gal WITH WHEELS, REMOVABLE TRANSPARENT LID. 25 3/4" X 17 1/8" X 22" (00919)
- DEXTER RUSSELL Bread Slicer, 12 In, Scalloped, Black (31605B)
- MAGIKITCHEN PRODUCTS Door Magnet (P6071300)
- LANG Surface Heater 240V 2600W 9" Dia. (11120-13)
- LANG 2E-80302-11 Right Hand Probe (HP2E8030211)
- LANG NUT HEX ACORN 1/4-20 S/S (2C-20301-29)
- LANG Heating Element - 480V/5991W (2N-11030-31)
- LANG Switch (30304-09)
- LANG Thermostat Knp, 5/32 X 9, 48 (30402-23)
- TRANE Rain Shield Slinger (0)
- Lang Food Service Appliance Parts