Shop All Food Service Appliance Parts
Lang
Toggle Switch
Mfr # 30303-06
Zoro # G402261297
product price: $34.39
/ea
$34.39
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
- Brand Lang
- MFR # 30303-06
- Zoro # G402261297
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ ] 10A-250V/15A-125V~; [ Fits Hole 7/16" ] ;[ On/On ] Dpdt, Black Bat & Mounting Stem, 6Ea 1/4" Tabs,;Lang Broilers: Ggb-(24Ti,36Ti,48Ti)(All Spark Ignition; Units Beg With S/N D91037).;Fryer C-28(With S/N Before D91425), C-28M.;Grill G-(3Ei,4Ei,5Ei,6Ei All Beg With S/N F89817) G-24Ti,; G-(36Ti,48Ti,60Ti,72Ti All Beg With S/N E89742),; Lg-(24S,36S,48S,60S,72S All Except Models With S/N; D70205 To F90768), Lgr-48.;Oven Ovens Series: Eco-(8M,9M), Ecco(Ap,C Including Mrs; Fields), Ecco-C5S, Ecco-C5S-Cs(Mrs Fields &; Schlotskys), Ecco-Lmbr(Cinnabon), Ecco-S, Ecco-Sii; (With S/N F79819 To F90435 & Beg W/H90436~; 2 Speed; Motor Models Beg W/F79819), Ecco-T, Ehs-C(Including; Braums), Ehs-C-Lmdr, Ehs-C1-1208Bk, Ehs-Cir, Ehs-S
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
- SIERRA Flame Sensor (119-0089)
- THAI KITCHEN Thai Kitchen Red Curry Paste 35 oz., PK6 (FS90800)
- BUNN Auger, Coiled Wire (39442)
- HATCO Rubber Boot For Tog Sw Hi-Temp (02.20.283.00)
- LANG Contactor 3P 30/40A 24V (2E-30700-06)
- LANG Thermostat D1/D18, 3/16 X 13, 72 (30402-09)
- LANG Pilot Burnr Orifice (2A-80401-05)
- LANG Thermostat Kxp, 3/16 X 12, 48 (2T-30402-27)
- LANG Thermostat Kxp, 3/16 X 12, 48 (30402-27)
- LANG 2N-11030-29 Element 208/240v Griddle (HP2N1103029)
- JADE Steel 1 7/8 Conveyor Wheel (7211800000)
- Lang Food Service Appliance Parts