Shop All Food Service Appliance Parts
Lang
Thermostatkxp, 3/16 X 12, 48 For - Part# Lg2T30402-27
Mfr # LG2T30402-27
Zoro # G202275739
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Lang
- MFR # LG2T30402-27
- Zoro # G202275739
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Type- Kxp ] [ Temp 100-450 ] [ Bulb 3/16" X 11-5/8" ] ; [ Cap 48" ] Vert Bkt, Flat Down,;[ Dial For Lang # 22-1278. ;Montague Griddle Model Delux;Lang Broilers: 1B(012,030,C12S,Bo18S), 2B(C24S,O30S),; 36S-Sh (Before S/N A67127).;Grill G-(24Ti,36Ti,48Ti,60Ti,72Ti), Gc-(24Ti,36Ti,48Ti,; 60Ti,72Ti).;Ovens: Eco-(8M,9M), Ecco-C (Including Mrs Fields),; Ecco-C5S, Ecco-C5S-Cs (Mrs Fields & Schlotskys),; Ecco-Lmdr (Cinnabon), Ecco-T, Ehs-C (Including; Braums), Ehs-(C-Lmdr,C1-1208Bk,Cir,Cir-Bk,T),; F-6S (With S/N C46305 To D90996), F-(6S-M,6Sch-M),
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
- BUNN 100PK Coff Filter (BCF100-B)
- GLASTENDER Door Gasket (6004390)
- MARTIN SPROCKET & GEAR Spk Roller In House A, 60A84 (60A84)
- LOGO BRANDS Miami Dolphins 16oz Stripe Pint Glass (617-G16P-16)
- LANG Hi-Temp Switch Mercury Tilt (2E-30307-04)
- LANG Surface Heater 240V 2600W 9" Dia. (2N-11120-13)
- LANG Ignition Control (80300-16)
- LANG Surface Heater 240V 2600W 9" Dia. (11120-13)
- LANG Thermostat Knp, 5/32 X 9, 48 (30402-23)
- LANG Signal Light5/16" Red 250V For - Part# Lg2J-31601-01 (LG2J-31601-01)
- AUTOFRY Hi Limit Thermostat (89-0006)
- Lang Food Service Appliance Parts