Shop All Food Service Appliance Parts
Lang
Thermostat Kxp, 3/16 X 12, 48
Mfr # 2T-30402-27
Zoro # G102275709
product price: $175.99
/ea
Free Shipping & Returns
$175.99
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
- Brand Lang
- MFR # 2T-30402-27
- Zoro # G102275709
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Type- Kxp ] [ Temp 100-450 ] [ Bulb 3/16" X 11-5/8" ] ; [ Cap 48" ] Vert Bkt, Flat Down,;[ Dial For Lang # 22-1278. ;Montague Griddle Model Delux;Lang Broilers: 1B(012,030,C12S,Bo18S), 2B(C24S,O30S),; 36S-Sh (Before S/N A67127).;Grill G-(24Ti,36Ti,48Ti,60Ti,72Ti), Gc-(24Ti,36Ti,48Ti,; 60Ti,72Ti).;Ovens: Eco-(8M,9M), Ecco-C (Including Mrs Fields),; Ecco-C5S, Ecco-C5S-Cs (Mrs Fields & Schlotskys),; Ecco-Lmdr (Cinnabon), Ecco-T, Ehs-C (Including; Braums), Ehs-(C-Lmdr,C1-1208Bk,Cir,Cir-Bk,T),; F-6S (With S/N C46305 To D90996), F-(6S-M,6Sch-M),
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
- CARNATION Nestle Carnation Vitamin D Added Evaporated Milk #10 Can, PK6 (10050000010711)
- T&S BRASS Removable Seat For Old-Style Faucets (000761-20)
- BUNN Coffee Element 120V 1320W (4236.1)
- CHAMPION DISHWASHER Vacuum Breaker (104429)
- LANG Spark Ignition Module (2J-80300-08)
- LANG Dial 2" D, Off 450-100 (Y9-70701-19)
- LANG Contactor 2P 30/40A 24V (30701-04)
- LANG Transformer (2E-31400-04)
- LANG Temperature Probe (2E-41100-12)
- LANG Switch For - Part# 2E30304-09 (2E30304-09)
- FOLLETT Drain 12# Pan (00967059)
- Lang Food Service Appliance Parts