Shop All Food Service Appliance Parts
Lang
Pressure Regulator 3/4" Nat
Mfr # 80501-04
Zoro # G102295356
product price: $19.45
/ea
$19.45
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
- Brand Lang
- MFR # 80501-04
- Zoro # G102295356
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Nat Gas, 3/4" Fpt Gas In/Out, 3"- 6" Wc, 1/2 Psi;250,000 Btu, Maxitrol Rv48L-66-0001 Preset At Factory To 3.5;American Range;Bakers Pride Oven Where Applicable.;Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl.;Garland Griddle Series: Gd, Broiler G-80, Ir;Groen Kettle Ah/1, Ah/1E;Imperial Oven Ir,Ihr;Keating Fryer Bb, Cc & Ts: 18" & Up.;Southbend Oven Series: 300.;Griddle Series: Sg Counter Top;Vulcan Broiler, Grill, Warmer Where Applicable.; Fryer 7594G, Oven Series 7000;Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc,;260L/Lc/Lcc.
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
- BAKERS PRIDE FOOT, 1 DX 1-1/4 M10-32 BL[PX14 (S1151X)
- CRUNCHMASTER Multi-Grain Crackers White Cheddar, PK12 (40011NCD12CM)
- CRESTWARE Stock Pot w/Cover, 16 qt, 12-3/4 In., SS (SSPOT16)
- CLEVELAND O-Ring Service Kit (SE00112)
- LANG WELD STUD 3/8-16X1-1/2 (2C-20108-11)
- LANG Contactor 3P 30/40A 24V (2E-30700-06)
- LANG Switch (2E-30304-09)
- LANG Heating Element - 480V/2600W (2N-11120-14)
- LANG Quartz Element (White) 120V 1200W (K9-11160-20)
- LANG Quartz Element 240V 1800W 31-3/4" (K9-11160-18)
- COMPONENT HARDWARE Hinge, Door 1-1/8" Offset Spring-Assisted (W59-4112)
- Lang Food Service Appliance Parts