Shop All Food Service Appliance Parts
Lang
Motor, Convection Oven For - Part# Lg30200-12
Mfr # LG30200-12
Zoro # G202268953
product price: $309.99
/ea
Free Shipping & Returns
$309.99
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
- Brand Lang
- MFR # LG30200-12
- Zoro # G202268953
- Country of Origin United States
- Category Food Service Appliance Parts
Description
1/3 Hp, 115/230V, 5.2-6.2 Amp, 50/60 Hz, 1 Ph, 1725 Rpm,;4" X 1/2" Shaft, N48Y Frame, 5-3/4" X 3-1/2" Mtg. Plate;Lang Blower Wheel, # 26-3467 (8-1/2" Dia);Lang Oven Eco,Gco,Ehs Blower Wheel # 26-2931 ( 10 3/4"Dia);Lang/Star Oven Ecco-A, Ecco-C (With S/N Up To G71021, Prefix;X~;Mrs Fields With S/N X85095 To X90435), Ecco-C5S,;Ecco-C5S-Cs (Mrs Fields & Schlotskys), Ecco-Lmbr;(Cinnabon With S/N Prefix X), Ecco-S, Ecco-Sii (With;S/N E67664 To F90435), Ecco-T (Before S/N F90435),;Ehs-C (Including Braums), Ehs-(C-Lmbr,C1-1208Bk,;Cir,Cir-Bk), Ehs-S (Including Tcby), Ehs-T, F-11S;(With S/N A22107 To A22196 & Beg W/A23030), F-11Sm,;Gpo, Ppp-(1,2,3). Series: F-6.;Range Rf21S, Rf21S-(M,Xlh), Rf42S, Rf42S-(M,Xlh), Scr-30,;Tcr-30.
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
- VOLLRATH Four-Piece Measuring Spoon Set (47118)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTERNATIONAL COMFORT PRO Relay Phase Monitor (1173408)
- FISHER Strainer Overflow Brs Pc (73652)
- LANG Motor, Convection Oven For - Part# Lg2U30200-12 (LG2U30200-12)
- LANG Element Grid 440V 5991W (2N-11030-48)
- LANG Switch For - Part# Lg2E-30304-09 (LG2E-30304-09)
- LANG Heating Element - 480V/2600W For - Part# Lg2N-11120-14 (LG2N-11120-14)
- LANG Ignition Control (80300-16)
- LANG Gas Control Valve Nat - 1/2" (2V-80505-01)
- GLOBE Thumb Screw, Knife Wiper (MCC23)
- Lang Food Service Appliance Parts