Shop All Food Service Appliance Parts
Lang
Motor
Mfr # 2U30200-17
Zoro # G302278623
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
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
- Brand Lang
- MFR # 2U30200-17
- Zoro # G302278623
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Blower , 2 Speed, 208/240V, 60/50Hz, 1725/1125Rpm, 1/3;Hp, 1 Phase, Frame = M48Z ;Shaft = 1/2" X 4", With One Flat Side;Star Lang Convection Oven: Ecco-Ap, Ecco-C, Ecco-Pp,;Ecco-Pt, Ecco-Sii, Ecco-T, Ecod, Ecod-S, Ecof, Ecof-Ap,;Ecof-S, Ecoh-2/4Cecn, Ecoh-Ap, Ecoh-C2/3Vcn, Ecoh-C2/4Vcn,;Ecoh-C208Cnf, Ecoh-C208Vcn, Ecoh-C240Vcn, Ecoh-Pp, Ecoh-Pt,;Ehs-Ap, Ehs-Pp, Ehs-Pt, R30C-Ap, Rcoh-Ap, Rcoh-Pt,;Rcohap-208V, Rcohrap208K;Blower Wheel # 26-2931, 10-3/4" For Ecco;Blower Wheel # 26-3467, 8-1/2" For Ehs, Ecoh, Rcoh
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
- BAKERS PRIDE Timer - 120V (1400160)
- GOODCOOK Can Opener with Soft Grip Handles (11833)
- DETEX Wrap, Push Pad , Push To Open, Red (101810-1)
- WINCO 9 in x 1 1/4 in Aluminum Pie Pan (APPL-9)
- LANG Switch For - Part# Lg2E-30304-09 (LG2E-30304-09)
- LANG Thermostat Knp, 5/32 X 9, 48 (30402-23)
- LANG Heating Element - 480V/2600W (2N-11120-14)
- LANG Motor, Convection Oven (2U-30200-12)
- LANG Range Element 208V 3000W (2N-11010-10)
- LANG Fuse (2E-30900-10)
- INTERNATIONAL COMFORT PRO Ignitor Assembly (1173828)
- Lang Food Service Appliance Parts