Shop All Ratcheting Wrenches
Lang
Lang LNG-RB2428 0.75 x 0.87 in. Flat Ratchet Box Wrench
Mfr # LNG-RB2428
Zoro # G003957896
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lang
- MFR # LNG-RB2428
- Zoro # G003957896
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- Flat Ratchet Box Wrench
- Openings are accurately broached for that perfect non-slip fit
- Reverse by merely turning the wrench over
- Heat-treated and chrome-plated for durability and appearance
- Size: 0.75 x 0.87"
- Dimension: 5 x 9.25 x 1.57"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4113)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- LANG Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt (RB-2428)
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13S)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- MOUNTAIN 0.68 x 0.75 in. Double Box Flexible Reversible Ratcheting Wrench (MTNRF111634)
- Lang Ratcheting Wrenches & Sets