Shop All Snap Ring Pliers
Lang
Lang LNG-1409 9 in. Right Angle Tip Lock Ring Pliers
Mfr # LNG-1409
Zoro # G103939051
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lang
- MFR # LNG-1409
- Zoro # G103939051
- UPC # 77769014098
- Country of Origin China
- Category Snap Ring Pliers
Description
Features
- Right Angle Tip Lock Ring Pliers
- Spreads, removes and installs lock rings without holes
- Spring action closes jaws used on brakes, transmissions, and clutch shafts
- Made in USA
- PMAssured for high quality and standards
- Size: 9"
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L (J5409A)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN9 (64298102153)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- IRWIN 2078328 8 Inch Cable Cutting Pliers (VG2078328)
- KO-KEN C Ring + Puller 10 + 1 piece (PKC61)
- WRIGHT TOOL Retaining Ring Plier Replacement Tip Kit (9H1234RK)
- PROTO SNAP RING PLIER (PO378)
- URREA Spring-loaded handles flat tip 8-3/4" (250G)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J600)
- Lang Snap Ring Pliers