Shop All Clamping Kits
Lang Kastar
Lang Kastar KS210 6 in. Long Chain Tail Pipe Cutter
Mfr # KS210
Zoro # G904084356
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lang Kastar
- MFR # KS210
- Zoro # G904084356
- UPC # 77769002101
- Country of Origin China
- Category Clamping Kits
Description
Simply hook in pin to desired diameter, tighten chain by turning the knurled handle, and swivel to cut. Let the cutting wheels do the work. No need to over tighten the handle and exert excess pressure on the pipe. The chain has 12 cutting wheels which allow superior tracking.
Features- Working range to cut tailpipes from 3-1/2" to 6" diameter
- 12 cutting wheels allow superior tracking
- Cutting wheels do the work
- Size: 6 in.
- Weight: 1.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, SLEEVE LOCK (44798)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- TE-CO Tapped End Clamp Cnc Fixturing Kit 1-1/16 X 3/4X10 (20129)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- TE-CO Clamping Kit, Super, 5/8, 1 In, 51 Pcs (20206)
- HHIP 7/8-9 Flanged Nut (3900-1227)
- HHIP Heavy Duty Push & Pull Flanged Base Toggle Clamp 2500 lbs Capacity (3900-0399)
- Lang Kastar Machining Clamps & Accessories