Shop All Food Service Appliance Parts
Lang
Gas Control Valve Nat - 1/2"
Mfr # 80505-01
Zoro # G402305724
product price: $245.99
/ea
Free Shipping & Returns
$245.99
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
- Brand Lang
- MFR # 80505-01
- Zoro # G402305724
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
Nat Gas Safety, 3.5" Wc;[ 1/2" Fpt In/Out W/ (2) 1/2" Fpt Side Outs][ 1/2" X 3/8";Reducer Bushings ] [ 1/4" Cct Pilot Out ] [ Low Profile ];[ Width 4-7/8" ] [ 70,000 Btu ] [ Brand Rs ] 7000-Mvrlc;[ Mfg# 710-502 ], 750 Millivolt, Requires Wire Lead;Thermopile # 51-1121.;Lp = 112,000 Btu, This Valve Is Nat.;It Comes With A Cover Plate For Most Lp Applications. ;However, Some Applications May Need An Adjustable ;Lp Regulator, In Which Case They Will Need To ;Purchase A # 51-1184 Conversion Kit.;Imperial Model?;Star Fryer 404A, 615F(A), 630F(A).;Wells Griddle Wg2424G, Wg2436G, Wg3036G, Wg3048G
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
- SOUTHBEND Broiler Ceramic (P4771)
- VULCAN HART Oven Door Window (358534-1)
- AMERICAN RANGE Open Burner Lift Off Style Head (A14023)
- CRESTWARE Portion Controller, 3 oz., 13-1/2 in. L (SPO3)
- LANG Quartz Element (White) 104V 1200W (K9-11160-19)
- LANG Pilot Burner - L/H W/Electrode (2J-80201-25)
- LANG Signal Light 5/16" Red 250V (31601-01)
- LANG Dial 2" D, Off 450-100 (Y9-70701-19)
- LANG Pilot Burnr Orifice (2A-80401-05)
- LANG Heating Element - 480V/5991W (2N-11030-31)
- RANCILIO Pressure Sensor (34200288)
- Lang Food Service Appliance Parts