Shop All Ratcheting Wrenches
Lang
Flat Ratchet Box Wrench 3/8 x 7/16, 12 Pt
Mfr # RB-1214-DH
Zoro # G4553949
product price: $10.89
/ea
Sold in multiples of 18 for $196.02
$196.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Flat Ratchet Box
- Size 3/8" x 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lang
- MFR # RB-1214-DH
- Zoro # G4553949
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 3/8" x 7/16" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Flat Ratchet Box |
Item | Flat Ratchet Box Wrench 3/8 x 7/16,12 Pt |
Description
Flat Ratchet Box Wrench 3/8 x 7/16,12 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Plug Tap (DWT54394)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-Inch to 18-Inch, 1 Piece (92-94018)
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- LANG Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt (RB-2428)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCR12T)
- TEKTON 10 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26410)
- Lang Ratcheting Wrenches & Sets